{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Clamping ⌀ D1 | 40 mm | |
Adapter | HSK-A 100 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 70 mm | |
Milling mandrel length L3 with drive ring | 27 mm | |
Milling mandrel length L4 | 41 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | |
Spare drive ring No. 309870 | 40 | |
Suitable toggle spanner No. 309840 | 40 | |
Type of product | Milling cutter spigot |
Article number | 306270 40 | |
EAN / GTIN | 4045197290069 | |
Manufacturer number | 306270 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Combination face mill adapter 40 mm |
||||||
Arbor standard | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69882-3 ;DIN 69893 | ISO 12164-1 ;DIN 69893 ;DIN 69893 |
Overhang dimension A | 100 | 70 | 70 | 160 | 160 | 100 |
External ⌀ D | 70 | 70 | 70 | 70 | 70 | 70 |
Spare drive ring No. 309870 | 40 | 40 | 40 | 40 | 40 | 40 |
Milling mandrel length L3 with drive ring | 27 | 27 | 27 | 27 | 27 | 27 |
Clamping ⌀ D1 | 40 | 40 | 40 | 40 | 40 | 27 |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | 40 | 40 | 40 | 40 | 40 |