• The item cannot be ordered due to missing prices.

Heavy-duty chuck 32 mm

Article no.: 305535 32

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 32 mm
    Adapter HSK-A 63
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Through-coolant yes
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Overhang dimension A 105 mm
    Collet outer ⌀ D 73 mm
    Clamping force up to 4,000 Nm
    Suitable C-hook (pin) spanner No. 628400 68 / 75
    Type of product Heavy-duty chuck

    Identification numbers & Classifications

    Article number 305535 32
    EAN / GTIN 2050001772053
    Manufacturer number 569075432105

    Description

    Version:

    • Low friction due to needle bearings.
    • Protected with anti-corrosion coating.
    • Dust-tight and watertight.
    • With RFID/Balluffchip bore.
    • Very high clamping force prolongs tool life and improves surface quality.
    • Centred tool clamping with optimum concentricity.
    • Internal coolant feed.
    • Clamping force up to 4000 Nm.

    Advantage:

    Long tool life. Vibration damping properties. High stability due to strengthened clamping nut.

    Application:

    For clamping tools with plain shanks.

    Supplied with:

    Clamping nut

    Optional extras:

    Coolant pipe No. 309880, Collets No. 309566309570 and No. 309575309576.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart