• The item cannot be ordered due to missing prices.

Performance milling chuck with cooling channel bores 8 mm

Article no.: 304460 8
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 8 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
Shape A
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 30 mm
⌀ D2 25 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304460 8
EAN / GTIN 4062406114732

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned.
  • Supplied with 4 table cooling channel bores.

Advantage:

  • No risk of the cutter being pulled out, not even a tug.
  • Optimised external contour − vibration-damping behaviour.
  • Pleasant handling thanks to the differential thread.
  • Breakage of the milling cutter shank is improbable.
  • Precision version.

Application:

For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability!

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart