• The item cannot be ordered due to missing prices.

Performance milling chuck with cooling channel bores 10 mm

Article no.: 304460 10

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter HSK-A 100 short
    Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
    Shape A
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 80 mm
    External ⌀ D 37 mm
    ⌀ D2 32 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 304460 10
    EAN / GTIN 4062406114749
    Manufacturer number 304460 10

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned.
    • Supplied with 4 table cooling channel bores.

    Advantage:

    • No risk of the cutter being pulled out, not even a tug.
    • Optimised external contour − vibration-damping behaviour.
    • Pleasant handling thanks to the differential thread.
    • Breakage of the milling cutter shank is improbable.
    • Precision version.

    Application:

    For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability!

    Optional extras:

    Coolant pipe No. 309880, coolant pipe wrench No. 309890

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart