{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 100 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 304411 20 | |
EAN / GTIN | 4045197943866 | |
Manufacturer number | 304411 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Side lock arbor with cooling channel bore 20 mm |
||||||
Adapter | HSK-A 100 A = 160 | HSK-A 63 A = 160 | HSK-A 100 A = 160 | HSK-A 63 A = 160 | HSK-A 100 A = 160 | HSK-A 63 A = 160 |
Overhang dimension A | 160 | 160 | 160 | 160 | 160 | 160 |
External ⌀ D | 52 | 52 | 52 | 52 | 52 | 52 |
Shape | A | A | A | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 20 | 20 | 20 | 20 | 20 | 20 |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |