{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-A 100 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 42 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 304411 12 | |
EAN / GTIN | 4045197943828 | |
Manufacturer number | 304411 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor with cooling channel bore, HSK-A 100 A = 160, Clamping ⌀ D1: 12mm |
||||||
Overhang dimension A | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm |
Spare clamping screw No. 30 9900 | 12 | 12 | 12 | 12 | 12 | 12 |
Shape | A | A | A | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |