{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 40 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 80 mm | |
Spare clamping screw No. 30 9900 | 32 | |
Type of product | Side lock arbor |
Article number | 304390 40 | |
EAN / GTIN | 4045197762740 | |
Manufacturer number | 304390 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Side lock arbor 40 mm |
|||
External ⌀ D | 80 | 80 | 80 |
Spare clamping screw No. 30 9900 | 32 | 32 | 32 |
Shape | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 40 | 40 | 40 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |