{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 35 mm | |
Spare clamping screw No. 30 9900 | 10 | |
Type of product | Side lock arbor |
Article number | 304390 10 | |
EAN / GTIN | 4045197289186 | |
Manufacturer number | 304390 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor 10 mm |
||||||
Adapter | HSK-A 100 short | HSK-A 100 short | HSK-A 63 | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short |
External ⌀ D | 35 | 35 | 35 | 35 | 35 | 35 |
Spare clamping screw No. 30 9900 | 10 | 10 | 10 | 10 | 10 | 10 |
Shape | A | A | A | A | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |