• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck short, slim, Form AD 20 mm

Article no.: 303471 20
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter BT 30
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
⌀ D2 42 mm
External ⌀ D 45 mm
L2 47.5 mm
Thread M M8×1
Balluffchip bore yes
Overhang length L1 incl. recess 63 mm
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 303471 20
EAN / GTIN 4067263239697
Manufacturer number 303471 20

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible (adjustment range V = 10 mm).
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Version of the table application:

Incl. length adjustment screw and hexagon key with T-handle.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308802, reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart