{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | BT 30 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 55 mm | |
⌀ D2 | 30 mm | |
External ⌀ D | 46 mm | |
L2 | 44.5 mm | |
Thread M | M8×1 | |
Balluffchip bore | yes | |
Overhang length L1 incl. recess | 63 mm | |
Type of product | Hydraulic chuck |
Article number | 303471 10 | |
EAN / GTIN | 4067263239666 | |
Manufacturer number | 303471 10 |