{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 40 A = 120 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
⌀ D2 | 28 mm | |
⌀ D3 | 35.5 mm | |
External ⌀ D | 49.5 mm | |
L2 | 80 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 303465 20 | |
EAN / GTIN | 4045197868879 | |
Manufacturer number | 303465 20 |
This article |
Recommendations |
||
---|---|---|---|
Slim hydraulic chuck, BT 40 A = 120, Clamping range ⌀ D1: 20mm |
|||
Adapter | BT 40 A = 120 | BT 30 | BT 30 A = 85 |
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Shape | AD | AD | AD |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC | HPC; HSC |
Type of product | Hydraulic clamping chuck | Hydraulic chuck | Hydraulic chuck |