{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 72 mm | |
Reach L1 | 52 mm | |
suitable reducing adapter | 302180; 302175 | |
Type of product | Hydraulic clamping chuck |
Article number | 303452 32 | |
EAN / GTIN | 4045197589811 | |
Manufacturer number | 303452 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HT chuck 32 mm |
|||
Arbor standard | JIS B6339; ISO 7388-2 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 72 mm | 72 mm | 70 mm |
Shape | ADB | ADB | ADB |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 32 mm | 32 mm | 32 mm |
Machining strategy | HSC; HPC | HSC; HPC | HSC |
suitable reducing adapter | 302180; 302175 | 302180; 302175 | 302180; 302175 |