• The item cannot be ordered due to missing prices.

Hydraulic chuck HD chuck short, version HT, SK 50, Clamping range ⌀ D1: 32mm

Article no.: 302029 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 81 mm
External ⌀ D 72 mm
Reach L1 62 mm
suitable reducing adapter 302180; 302175
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302029 32
EAN / GTIN 4045197586957
Manufacturer number 302029 32

Description

Version:

  • Very high total rigidity due to optimised design.
  • With RFID/Balluffchip bore.
  • Axial length adjustment (adjustment 10 mm) available.
  • Flexible due to use of reducing sleeves.

Application:

  • For drilling, reaming and for light and heavy-duty machining when milling.
  • Maximum transmissible torque 550 Nm, version HT (High Torque).
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Reducing adapters No. 302135302187.

Note:

V = Maximum adjustment range!
Caution in the case of extra-long tools and TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck HD chuck short, version HT, SK 50, Clamping range ⌀ D<sub>1</sub>: 32mm

Hydraulic chuck HD chuck short, version HT, SK 50, Clamping range ⌀ D1: 32mm

Arbor standard ISO 7388-1 JIS B6339; ISO 7388-2 ISO 7388-1
External ⌀ D 72 mm 72 mm 70 mm
Shape ADB ADB ADB
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 32 mm 32 mm 32 mm
Machining strategy HSC; HPC HSC; HPC HSC
suitable reducing adapter 302180; 302175 302180; 302175 302180; 302175

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart