• The item cannot be ordered due to missing prices.

Reducing adapter SK / MT for tangs, form AD 2

Article no.: 303087 2

Select article variation and quantity

MT internal Unit price incl. VAT
  • Standard: DIN 6383
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter BT 50
Standard DIN 6383
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 60 mm
External ⌀ D 32 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 303087 2
EAN / GTIN 4062406109264
Manufacturer number 303087 2

Description

Version:

Ground internally and externally.

Application:

For clamping tools with MT shank.

Optional extras:

Pull studs (PS) No. 308760308806.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart