{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 40 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 105 mm | |
Collet outer ⌀ D | 73 mm | |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | |
Type of product | Heavy-duty chuck |
Article number | 302861 32 | |
EAN / GTIN | 2050001771780 | |
Manufacturer number | 314040332105 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Heavy-duty chuck 32 mm |
|||
Adapter | BT 40 | BT 40 | BT 50 |
Overhang dimension A | 105 | 105 | 105 |
Shape | AD | AD | AD |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | 68 / 75 | 68 / 75 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Collet outer ⌀ D | 73 | 66 | 66 |
Type of product | Heavy-duty chuck | Heavy-duty chuck | Heavy-duty chuck |