{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 15 mm | |
Overall length L | 60 mm | |
L1 | 35 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number |
308785 40
Copy |
|
EAN / GTIN |
4045197532763
Copy |
|
Manufacturer number |
308785 40
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |