{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3-26 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 63 mm | |
Spare ER clamping nut | 40 | |
ER chuck key | 40 | |
Type of product | Collet chuck |
Article number | 302827 40 | |
EAN / GTIN | 4062406230319 | |
Manufacturer number | 302827 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ER collet chuck Form AD 40 |
||||||
Adapter | BT 50 A = 100 | BT 40 A = 100 | BT 50 A = 100 | SK 40 A = 100 | SK 50 A = 100 | BT 40 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HPC | HSC | HSC | HSC | HSC | HPC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |