{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut | 32 | |
ER chuck key | 32 | |
Type of product | Collet chuck |
Article number | 302760 32 | |
EAN / GTIN | 4250122612285 | |
Manufacturer number | 406.02.20.70 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck Form ADB, BT 40 short, for ER collet size: 32 |
|||||
Adapter | BT 40 short | BT 40 short | BT 40 short | BT 30 short | BT 40 short |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
External ⌀ D | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shape | ADB | ADB | AD | AD | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HSC |