{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | BT 30 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302752 25 | |
EAN / GTIN | 4067263002550 | |
Manufacturer number | 302752 25 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck Form AD 25 |
||
Adapter | BT 30 A = 100 | BT 40 A = 100 |
Overhang dimension A | 100 mm | 100 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Clamping range | 1 mm - 16 mm | 1 mm - 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HPC |
Type of product | Collet chuck | Side lock arbor |