• The item cannot be ordered due to missing prices.

ER collet chuck Form AD 25 mm

Article no.: 303720 25

Select article variation and quantity

for ER collet size (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 25
    Adapter BT 40 A = 100
    Standard DIN 6359
    Arbor standard JIS B6339; JIS B6339
    Shape AD
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC
    Clamping range 1 mm - 16 mm
    Overhang dimension A 100 mm
    a 1 mm
    External ⌀ D 42 mm
    Spare ER clamping nut No. 309580 25
    ER chuck key No. 309680 25
    Version BT-DC
    Balluffchip bore yes
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 303720 25
    EAN / GTIN 4067263002697
    Manufacturer number 303720 25

    Description

    Version:

    Taper ground internally and externally. All shanks hard turned (for smooth running!). With RFID/Balluffchip bore.
    • High-quality precision clamping nut.
    • Clamping nut balanced for HSM (G2.5/25,000 rpm).
    • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

    Advantage:

    The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
    • Better surface quality
    • Longer tool life times
    • Consistent seating in the headstock (even at high speeds)
    • Smaller radial run-out
    A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.
    The double contact between the taper and the flat flange creates a more stable and precise clamping situation:
    • Better surface quality
    • Longer tool life times
    • Consistent seating in the headstock (even at high speeds)
    • Smaller radial run-out
    A BT double contact arbor can also be used in a standard BT machine spindle – and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together.

    Application:

    For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

    Supplied with:

    Including ER clamping nut.

    Optional extras:

    ER collets No. 308881309434, ER chuck keys No. 309680309720 or 613300, ER clamping nut 309610.
    Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.
    Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

    Note:

    Matching clamping nut No. 309580 or 309610.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart