{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 50 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302667 20 | |
EAN / GTIN | 4062406230432 | |
Manufacturer number | 302667 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor Form AD 20 mm |
||||||
Adapter | BT 50 A = 100 | SK 40 A = 100 | SK 40 A = 100 | SK 50 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Spare clamping screw No. 30 9900 | 20 | 20 | 20 | 20 | 20 | 20 |
Shape | AD | AD | AD | AD | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |