{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302650 20 | |
EAN / GTIN | 4045197944726 | |
Manufacturer number | 302650 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Side lock arbor Form ADB with cooling channel bore 20 mm |
|||
Adapter | BT 50 short | BT 50 short | BT 50 short |
Arbor standard | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 80 mm | 80 mm | 80 mm |
Spare clamping screw No. 30 9900 | 20 | 20 | 20 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |