• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel bore 14 mm

Article no.: 302650 14

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: ADB
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter BT 50 short
Standard DIN 6359
Arbor standard ISO 7388-2; JIS B6339
Shape ADB
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 55 mm
External ⌀ D 44 mm
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302650 14
EAN / GTIN 4062406100377
Manufacturer number 302650 14

Description

Version:

All shanks hard turned (for smooth running). Balancing quality G2.5 / 25,000 rpm. With coolant supply holes that can be plugged.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart