• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB 18 mm

Article no.: 302610 18

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 18 mm
    Adapter BT 40 A = 100
    Standard DIN 6359
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC
    Overhang dimension A 100 mm
    External ⌀ D 50 mm
    Spare clamping screw No. 30 9900 16
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 302610 18
    EAN / GTIN 4250122612865
    Manufacturer number 406.04.18.100

    Description

    Version:

    All shanks burnished.

    Application:

    For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

    Optional extras:

    Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart