{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 44 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 302610 14 | |
EAN / GTIN | 4250122612827 | |
Manufacturer number | 406.04.14.100 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor Form ADB 14 mm |
||
Overhang dimension A | 100 | 100 |
External ⌀ D | 44 | 44 |
Shape | ADB | ADB |
Standard | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 | ≤ 3 |
Machining strategy | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor |