• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel 14 mm

Article no.: 302605 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter BT 40 short
Standard DIN 6359
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 63 mm
External ⌀ D 44 mm
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302605 14
EAN / GTIN 4250122613008
Manufacturer number 406.04.14.63.K

Description

Version:

All shanks burnished.
Coolant channel bore can be plugged with an O-ring.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form ADB with cooling channel 14 mm

Side lock arbor Form ADB with cooling channel 14 mm

Arbor standard JIS B6339; ISO 7388-2 ISO 7388-2; JIS B6339
External ⌀ D 44 mm 44 mm
Shape ADB ADB
Concentricity ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 14 mm 14 mm
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 2.5 at 25,000 rpm
Machining strategy HPC HPC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart