{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Adapter | SK 40 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 50 mm | |
External ⌀ D | 50 mm | |
Thread M | M16 | |
Spare ER clamping nut | 32 | |
Type of product | Collet chuck |
Article number | 302465 32 | |
EAN / GTIN | 4250122600107 | |
Manufacturer number | 401.02.20.50 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck 32 |
|||
Overhang dimension A | 50 mm | 55 mm | |
External ⌀ D | 50 mm | 50 mm | 50 mm |
for ER collets | 32 | 32 | 32 |
Through-coolant | yes | yes | |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm |
Type of product | Collet chuck | Collet chuck | Collet chuck |