{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Shank ⌀ d | 32 mm | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 2 mm - 20 mm | |
External ⌀ D | 50 mm | |
Shank length L1 | 70 mm | |
L2 | 32 mm | |
Type of product | Collet chuck |
Article number | 300683 32 | |
EAN / GTIN | 4045197708304 | |
Manufacturer number | 300683 32 |