{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 3 mm | |
Shank ⌀ d | 12 mm | |
Overall length L | 210 mm | |
⌀ D2 | 8 mm | |
Type of product | Extension |
Article number | 302413 12/3 | |
EAN / GTIN | 4062406544744 | |
Manufacturer number | 302413 12/3 |