• The item cannot be ordered due to missing prices.

Shrink-fit chuck extension 4.5° without length adjustment screw, L = 210 mm, ⌀ d / ⌀ D1: 20/8mm

Article no.: 302413 20/8

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 8 mm
Shank ⌀ d 20 mm
Overall length L 210 mm
⌀ D2 14 mm
Type of product Extension

Identification numbers & Classifications

Article number 302413 20/8
EAN / GTIN 4062406544805
Manufacturer number 302413 20/8

Description

Version:

Bored through for internal coolant supply (IC).
Without length adjustment screw, medium.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart