• The item cannot be ordered due to missing prices.

Hydraulic chuck extension 32/20 mm

Article no.: 302375 32/20

Select article variation and quantity

Shank ⌀ d / Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ d 32 mm
Clamping ⌀ D1 20 mm
Overall length L 150 mm
Overhang dimension A 90 mm
External ⌀ D 31.5 mm
L1 51 mm
Thread M M16×1
Adjustment travel V 10 mm
Type of product Hydraulic clamping chuck accessories

Identification numbers & Classifications

Article number 302375 32/20
EAN / GTIN 2050001740960
Manufacturer number 40.557.32.20.Z

Description

Version:

With axial length adjustment. Flexible due to use of reducing sleeves.

Application:

Suitable for hydraulic chucks and collet chucks.

Optional extras:

Reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart