• The item cannot be ordered due to missing prices.

Hydraulic chuck extension 20/20 mm

Article no.: 302375 20/20

Select article variation and quantity

Shank ⌀ d / Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ d 20 mm
    Clamping ⌀ D1 20 mm
    Overall length L 150 mm
    Overhang dimension A 100 mm
    External ⌀ D 31.5 mm
    L1 51 mm
    Thread M M16×1
    Adjustment travel V 10 mm
    Type of product Hydraulic clamping chuck accessories

    Identification numbers & Classifications

    Article number 302375 20/20
    EAN / GTIN 2050001740953
    Manufacturer number 40.557.20.20.Z

    Description

    Version:

    With axial length adjustment. Flexible due to use of reducing sleeves.

    Application:

    Suitable for hydraulic chucks and collet chucks.

    Optional extras:

    Reducing sleeves No. 302135302187.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart