• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel slots 5 mm

Article no.: 302362 5
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 5 mm
Adapter SK 40 short
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
⌀ D2 12 mm
External ⌀ D 17 mm
Balluffchip bore yes
Cooling channel bore yes
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 302362 5
EAN / GTIN 4067263014300
Manufacturer number 302362 5

Description

Version:

  • High-temperature steel.
  • With 4 cooling channel slots on the clamping hole.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters.

Application:

For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

Pull studs (PS) No. 308600308800, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart