• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel slots 3 mm

Article no.: 302362 3

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 3 mm
    Adapter SK 40 short
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 80 mm
    ⌀ D2 12 mm
    External ⌀ D 17 mm
    Balluffchip bore yes
    Cooling channel bore yes
    Type of product Hydraulic chuck

    Identification numbers & Classifications

    Article number 302362 3
    EAN / GTIN 4067263778387
    Manufacturer number 302362 3

    Description

    Version:

    • High-temperature steel.
    • With 4 cooling channel slots on the clamping hole.
    • All shanks hard turned (for smooth running!).
    • With RFID/Balluffchip bore.

    Advantage:

    Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters.

    Application:

    For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units.

    Optional extras:

    Pull studs (PS) No. 308600308800, PS wrenches No. 308820308835.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart