• The item cannot be ordered due to missing prices.

Shrink-fit chuck slim, with cooling channel bore 6 mm

Article no.: 302326 6
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 30.9 mm
⌀ D2 15 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302326 6
EAN / GTIN 4045197721198
Manufacturer number 302326 6

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.
  • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
  • Extra slim design(reduced interference contour).
  • With cooling channel bores.

Application:

  • Cutting operations in tool and mould making.
  • For clamping tools with parallel shank to h6 tolerance.

Optional extras:

Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart