• The item cannot be ordered due to missing prices.

Shrink-fit chuck slim, with cooling channel bore 12 mm

Article no.: 302326 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 35.9 mm
⌀ D2 20 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302326 12
EAN / GTIN 4045197721228
Manufacturer number 302326 12

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.
  • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
  • Extra slim design(reduced interference contour).
  • With cooling channel bores.

Application:

  • Cutting operations in tool and mould making.
  • For clamping tools with parallel shank to h6 tolerance.

Optional extras:

Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart