• The item cannot be ordered due to missing prices.

Shrink-fit chuck slim, SK 40 A = 120, Clamping range ⌀ D1: 3mm

Article no.: 302325 3
Copy

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 3 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 120 mm
External ⌀ D 25 mm
⌀ D2 9 mm
Type of product Shrink-fit chuck

Identification & Classification

Article number 302325 3
Copy
EAN / GTIN 4045197288196
Copy
Manufacturer number 302325 3
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.
  • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
  • Extra slim design(reduced interference contour).

Application:

  • Cutting operations in tool and mould making.
  • For clamping tools with parallel shank to h6 tolerance.

Optional extras:

Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart