• The item cannot be ordered due to missing prices.

Shrink-fit chuck slim 10 mm

Article no.: 302325 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter SK 40 A = 120
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 120 mm
    External ⌀ D 33.9 mm
    ⌀ D2 18 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 302325 10
    EAN / GTIN 4045197288240
    Manufacturer number 302325 10

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • With RFID / Balluffchip bore.
    • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
    • Extra slim design(reduced interference contour).

    Application:

    • Cutting operations in tool and mould making.
    • For clamping tools with parallel shank to h6 tolerance.

    Optional extras:

    Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fitting units No. 354210354450.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart