• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling 14 mm

Article no.: 302155 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 14 mm
    ⌀ D 20 mm
    Concentricity system 5 µm
    Type of product Reducing adapter

    Identification numbers & Classifications

    Article number 302155 14
    EAN / GTIN 4045197732705
    Manufacturer number 302155 14

    Description

    Version:

    With cooling channel slots.

    Application:

    • For drilling, reaming, milling, and tool sharpening.
    • Very high flexibility due to reduction in clamping diameter.
    • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
    • Concentricity ± 5 µm (system accuracy at 3×D).
    • Concentricity ± 2 µm (for reducing adapter).
    • Can be used in all commercially available hydraulic chucks.

    Suitable for:

    Hydraulic chuck with clamping ⌀ 20 mm.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart