{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
⌀ D | 20 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302155 10 | |
EAN / GTIN | 4045197732682 | |
Manufacturer number | 302155 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slotted reducing adapter with cooling 10 mm |
||
⌀ D | 20 | 32 |
Overall length L | 63.5 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 10 | 10 |
Type of product | Reducing adapter | Reducing adapter |