{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 80.5 mm | |
⌀ D2 | 38 mm | |
External ⌀ D | 49.5 mm | |
Reach L1 | 61.5 mm | |
L2 | 45 mm | |
Adjustment travel V | 10 mm | |
Weight | 1.4 kg | |
Thread M | M12×1 | |
Type of product | Hydraulic clamping chuck |
Article number | 302038 16 | |
EAN / GTIN | 4045197602442 | |
Manufacturer number | 302038 16 |
This article |
Recommendations |
|
---|---|---|
Hydraulic chuck short, slim, Form ADB 16 mm |
||
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 80.5 | 80.5 |
External ⌀ D | 49.5 | 49.5 |
Thread M | M12×1 | M12×1 |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar |
L2 | 45 | 33 |
Concentricity | ≤ 3 | ≤ 3 |