• The item cannot be ordered due to missing prices.

Hydraulic chuck short, slim, Form ADB 10 mm

Article no.: 302038 10
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80.5 mm
⌀ D2 30 mm
External ⌀ D 49.5 mm
Reach L1 61.5 mm
L2 35 mm
Adjustment travel V 10 mm
Weight 1.3 kg
Thread M M8×1
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302038 10
EAN / GTIN 4045197602428
Manufacturer number 302038 10

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.
Back stop screws for direct clamping / use of reducing sleeves on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, slim, Form ADB 10 mm

Hydraulic chuck short, slim, Form ADB 10 mm

⌀ D2 30 30
Arbor standard ISO 7388-1 ISO 7388-1
External ⌀ D 49.5 49.5
Thread M M8×1 M8×1
Through-coolant yes, with max. 80 bar yes, with max. 80 bar
L2 35 31
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart