• The item cannot be ordered due to missing prices.

HT chuck range, with case, SK 40 short, Type: 40

Article no.: 302024 40

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40 short
Arbor standard DIN 69871; ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Overhang dimension A 64.5 mm
External ⌀ D 49 mm
Reach L1 45.5 mm
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 302024 40
EAN / GTIN 4045197733276
Manufacturer number 302024 40
Manufacturer WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com

Description

Version:

  • Very high total rigidity due to optimised design.
  • Version SK40 and HSK-A 63 with Balluff chip bore.
  • Axial length adjustment (adjustment 10 mm) available.

Advantage:

  • Very high transmitted torque, (550 Nm), providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.
  • Excellent radial run-out and repetition accuracy < 0.003 mm.
  • Easy to use.
  • Precise axial length adjustment.
  • Temperature resistance up to 170 °C.
  • Full flexibility thanks to high-quality reducing adapters.

Application:

  • For drilling, reaming and milling.
  • For heavy-duty milling.

Supplied with:

1× GARANT hydraulic chuck HT, No. 302028 size 20, 5× reducing adapter Ø 20 – clamping Ø 6, 8, 10, 12, 16 mm, 1× 5 AF chuck key, 1× case with foam inlay.

Optional extras:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart