{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 42 mm | |
Reach L1 | 31 mm | |
suitable reducing adapter | 302140; 302135 | |
Type of product | Hydraulic clamping chuck |
Article number | 302028 12 | |
EAN / GTIN | 4045197586933 | |
Manufacturer number | 302028 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |