• The item cannot be ordered due to missing prices.

Short drill chuck Form A, SK 40, Clamping range: 2,5-16mm

Article no.: 301490 2,5-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2.5 mm - 16 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 30 µm
Overhang dimension A 95 mm
External ⌀ D 57 mm
Spare chuck key No. 627425 SW6
Type of product Short drill chuck

Identification numbers & Classifications

Article number 301490 2,5-16
EAN / GTIN 2050001690555
Manufacturer number 11.296.40.16

Description

Version:

For clockwise and anticlockwise rotation.

Supplied with:

Hexagon screwdriver with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Short drill chuck Form A, SK 40, Clamping range: 2,5-16mm

Short drill chuck Form A, SK 40, Clamping range: 2,5-16mm

Adapter SK 40 SK 40 SK 50
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 95 mm 80 mm 80 mm
External ⌀ D 57 mm 50 mm 50 mm
Shape A A A
Clamping range 2.5 mm - 16 mm 2.5 mm - 16 mm 2.5 mm - 16 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm G 6.3 at 15,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart