{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 13 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 30 µm | |
Overhang dimension A | 90 mm | |
External ⌀ D | 50 mm | |
Spare chuck key No. 627425 | SW6 | |
Type of product | Short drill chuck |
Article number | 301490 0,5-13 | |
EAN / GTIN | 2050001690548 | |
Manufacturer number | 11.296.40.13 |
This article |
Recommendations |
|
---|---|---|
Short drill chuck Form A, SK 40, Clamping range: 0,5-13mm |
||
Adapter | SK 40 | SK 40 |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 90 mm | 76 mm |
Shape | A | AD |
Concentricity | ≤ 30 µm | ≤ 20 µm |
Clamping range | 0.5 mm - 13 mm | 0.5 mm - 13 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |