• The item cannot be ordered due to missing prices.

Screw-in adapter for collets ER25 M16X90

Article no.: 301387 M16X90
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Thread M M16×90
Concentricity ≤ 3 µm
Machining strategy HSC
Nut external ⌀ D 35 mm
⌀ D2 30 mm
L1 70 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 301387 M16X90
EAN / GTIN 4045197644954
Manufacturer number 301387 M16X90

Description

Version:

For clamping tools with plain shanks.

Suitable for:

Tool arbors for threaded copy mills.

Supplied with:

Clamping nut

Optional extras:

ER collets No. 308901309430.
ER collet clamping nuts No. 309650; 309652.

Note:

Suitable extension and reducer under No. 301358; 301359.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart