{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16×50 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Nut external ⌀ D | 35 mm | |
⌀ D2 | 30 mm | |
L1 | 30 mm | |
Type of product | Pin vice |
Article number | 301387 M16X50 | |
EAN / GTIN | 4045197644947 | |
Manufacturer number | 301387 M16X50 |