• The item cannot be ordered due to missing prices.

Densimet® arbor for screw-in milling cutters, ⌀ d = 20 mm, Thread M × Ltot: M10X190

Article no.: 301376 M10X190

Select article variation and quantity

Thread M × Ltot Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10×190
Adapter ⌀ d = 20 mm
Shank ⌀ d 20 mm
Through-coolant yes
Vibration damped
Bore ⌀ D1 10.5 mm
⌀ D2 18 mm
Reach L1 140 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301376 M10X190
EAN / GTIN 4062406274887
Manufacturer number 301376 M10X190

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart