• The item cannot be ordered due to missing prices.

Densimet® arbor for screw-in milling cutters M10X110

Article no.: 301376 M10X110

Select article variation and quantity

Thread M × Ltot Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M10×110
    Adapter ⌀ d = 20 mm
    Shank ⌀ d 20 mm
    Through-coolant yes
    Vibration damped
    Bore ⌀ D1 10.5 mm
    ⌀ D2 18 mm
    Reach L1 60 mm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 301376 M10X110
    EAN / GTIN 4062406274863
    Manufacturer number 301376 M10X110

    Description

    Version:

    • Vibration-damping characteristics.
    • Shank tolerance h6.

    Application:

    Particularly for use in shrink-fit chucks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart